- Bottle Container Type
- 1 qt Container Size
- Clear Liquid Physical Form
- NSF Registered H1 Food Grade
description
- A fully synthetic, NSF H1 registered food grade oil that is formulated with the highest quality polyalphaolefin (PAO) base oil to meet the lubrication requirements of air line equipment.
applications
- Air tools, air operated processing equipment, air operated packaging equipment, air operated knives, saws, and various other food processing equipment
features
- NSF H1 Registered for incidental food contact,
- Designed specifically for air line lubrication,
- Protects against rust,
- Provides wear protection
| Application | Air Tools, Air Operated Processing Equipment, Air Operated Packaging Equipment, Air Operated Knives, Saws, And Various Other Food Processing Equipment |
| VOC Content | 0 % (Consumer Product Def) |
| Flash Point | 464 °F |
| Pour Point | -58 °F |
| Container Size | 1 qt |
| Plastic Safe | Safe on most plastics |
| Container Type | Bottle |
| Family Name | Food Grade Oil |
| Color | Clear |
| Net Fill | 32 fl oz |
| Boiling Point | Not Determined |
| Appearance | Clear Liquid |
| Physical Form | Clear Liquid |
| Evaporation Rate | Very Slow |
| Residue | No |
| Flammability | Not a Consumer Product |
| Odor | Mild |
| ISO Viscosity Grade | 32 |
| Grade | NSF Registered H1 Food Grade |
| Base Type | Polyalphaolefin |
| Weight | 13.0 LB |
| EAN or UPC | 72213230000 |

