- Pail Container Type
- 5 gal Container Size
- 5 gal Net Fill
description
- An all purpose hydraulic & transmission fluid designed to the performance specifications of ever major tractor manufacturer.
applications
- Implement fluid drives, power steering, power brake, power take-off, transmission, differential & final drives
features
- Implement fluid drives, power steering, power brake, power take-off, transmission, differential & final drives,
- Plastic safe,
- SAE grade 20
| Net Fill | 5 gal |
| VOC Content | 5 % (Consumer Product Def) |
| Color | Amber |
| Flammability | Nonflammable |
| Evaporation Rate | Slow |
| SAE Gear No. | 20 |
| ISO Viscosity Grade | 68 |
| Container Type | Pail |
| Physical Form | Liquid |
| Pour Point | -20 °F |
| Container Size | 5 gal |
| Flash Point | 380 °F |
| Base Type | Petroleum Distillates |
| Odor | Mild Petroleum |
| Weight | 43.0 LB |
| EAN or UPC | 72213239508 |

