- Tube Container Type
- 4 fl oz Container Size
- Liquid Physical Form
description
- EQUA-TORQUE is a special friction modifier concentrate designed to be added to the differential. Reduces the coefficient of friction, therefore improving the performance of limited - slip differentials. Meets most domestic specs.
applications
- DO NOT USE IN AMC JEEPS WITH QUADRA-TRAC
- Should be used in conjunction with conventional GL-5 or HP level gear oils.
features
- Reduces coefficient of friction,
- Improves performance of limited-slip differentials,
- Meets most domestic specifications,
- Use in conjunction with conventional GL-5 or HP level gear oils,
- Do not use in AMC Jeeps with Quadra-Trac
| Evaporation Rate | Slow |
| VOC Content | <65 % (Consumer Product Def) |
| Pour Point | 5 °F |
| Container Type | Tube |
| Flammability | Nonflammable |
| Boiling Point | 680 °F |
| Application | Axles, Differentials |
| Base Type | Mineral Oil |
| Net Fill | 4 Wt oz |
| Physical Form | Liquid |
| Residue | Yes |
| Plastic Safe | Yes |
| Container Size | 4 fl oz |
| Color | Amber |
| Flash Point | 309.2 °F |
| Odor | Mild Petroleum |
| Weight | 5.0 LB |
| EAN or UPC | 72213241105 |
-
Prop 65


