- Bottle Container Type
- 1 gal Container Size
- Mineral Oil Base
- 460 ISO Viscosity
description
- GL-4 Hypoid Gear Oil has low pour points and high temp properties to provide lubrication over a wide temperature range. This versatile lubricant contains anti-rust and anti-wear EP additives to provide the corrosion protection in drives and hypoid gears. It is not corrosive to copper, bronze, or other non-ferrous alloy bearings and bushings
applications
- Auto, truck and bus standard transmissions and differentials requiring API/GL-3 and GL-4 oils
features
- Contains anti-rust, anti-oxidation, anti-wear and extreme pressure additives
- Wide effective temperature range
- Extends life of gear teeth
- Offers low pour points and high temperature properties
- Plastic safe
| Base Oil | Mineral Oil |
| ISO Viscosity Grade | 460 |
| Flammability | Nonflammable |
| Physical Form | Oil |
| VOC Content | 0 % (Consumer Product Def) |
| Container Type | Bottle |
| Plastic Safe | Yes |
| Evaporation Rate | Slow |
| Odor | Mild Petroleum |
| Pour Point | -21 °F |
| Residue | Yes |
| Container Size | 1 gal |
| Net Fill | 1 gal |
| SAE Gear No. | 140W |
| Flash Point | >370 °F |
| AGMA No. | 8 |
| Color | Amber Brown |
| Weight | 33.0 LB |
| EAN or UPC | 72213242386 |

