- Bottle Container Type
- 1 gal Container Size
- Mineral Oil Base
- 220 ISO Viscosity
description
- GL-4 Hypoid Gear Oil has low pour points and high temp properties to provide lubrication over a wide temperature range. This versatile lubricant contains anti-rust and anti-wear EP additives to provide the corrosion protection in drives and hypoid gears. It is not corrosive to copper, bronze, or other non-ferrous alloy bearings and bushings
applications
- Auto, truck and bus standard transmissions and differentials requiring API/GL-3 and GL-4 oils
features
- Protects against corrosion in industrial drives, worm and hypoid hear sets,
- Good High temperature properties,
- Reduces wear, extends life of gear teeth,
- Non-corrosive to copper, bronze or other non-ferrous alloy bearings and bushings,
- Plastic safe
| Base Oil | Mineral Oil |
| Flash Point | 360 °F |
| Physical Form | Oil |
| ISO Viscosity Grade | 220 |
| Viscosity @ 21 °F SUS | 90 |
| Color | Amber Brown |
| AGMA No. | 5 |
| Container Size | 1 gal |
| Container Type | Bottle |
| VOC Content | 0 % (Consumer Product Def) |
| Evaporation Rate | Slow |
| Flammability | Nonflammable |
| Residue | Yes |
| Viscosity @ 210°F S.U.S. | 90 |
| SAE Gear No. | 85W-90 |
| Odor | Mild Petroleum |
| Net Fill | 1 gal |
| Plastic Safe | Yes |
| Weight | 33.0 LB |
| EAN or UPC | 72213242393 |
-
Prop 65


