- 16 Gallon Keg
- SAE 85W90
- Reduces Wear
- Wide Temperature Range
applications
- For use with spur, worm, helical and hypoid enclosed gears
- Tractor transmissions and drives, construction vehicles, vehicles standard transmission ans differentials
features
- Provides lubrication over a wide temperature range
- Protects against corrosion in industrial drives, worm and hypoid gear sets
- Good high temperature properties
- Reduces wear
- extends life of gear teeth
| Container Size | 16 gal |
| Container Type | Keg |
| SAE Gear No. | 85W-90 |
| AGMA No. | 5 |
| Base Oil | Mineral Oil |
| ISO Viscosity Grade | ISO-220 |
| Viscosity @ 210°F S.U.S. | 90 |
| Weight | 130.0 LB |

