- Bottle Container Type
- 1 gal Container Size
- Mineral Oil Base
description
- GL-5 Heavy Duty Gear Oil is an extreme pressure, multi-purpose, automotive gear lubricant. Excellent performance for differentials operating under high speed, low torque
- and low speed, high torque conditions. It meets SAE, military and commercial specs.
applications
- For complete fill or topping off of: manual transmissions, hypoid type differentials, limited-slip/twin grip/trac-lok/sure-grip differentials. Performance equivalent to Ford M2C197A, Chrysler MS9020, Mack GO-H, G, & F.
features
- Excellent performance over a wide range of temperatures,
- Provides protection for operations under both high speed/low torque and low speed/high torque conditions,
- Protects against corrosion, seal damage, oxidation and wear,
- Plastic safe,
- Meets SAE, military and commercial specs
| Net Fill | 1 gal |
| Viscosity @ 1 °F SUS | 420 |
| Container Type | Bottle |
| SAE Gear No. | 75W90 |
| Physical Form | Liquid |
| VOC Content | 0 % (Consumer Product Def) |
| Odor | Petroleum |
| Residue | Yes |
| Viscosity @ 100°F S.U.S. | 420 |
| Flash Point | 350 °F |
| Flammability | Nonflammable |
| Viscosity @ 210°F S.U.S. | 76.9 |
| Color | Dark Amber |
| Boiling Point | >520 °F |
| Base Oil | Mineral Oil |
| Plastic Safe | Yes |
| ISO Viscosity Grade | ISO-220 |
| Container Size | 1 gal |
| Evaporation Rate | Slow |
| AGMA No. | 5EP |
| Pour Point | -49 °F |
| Weight | 33.0 LB |
| EAN or UPC | 78254024639 |

