- 16 Gallon Keg
- 80W90
- Multi-purpose For Automotive Use
- Corrosion Inhibitor
applications
- Recommended for use in domestic and imported autos and trucks with limited slip and posi-traction type diffenertial systems
- high performance differentials
features
- Thermally stable, high quality, multi-purpose automotive and truck lubricant with extreme pressure properties
- Especially suited for use in high performace differentials
- Ensures absolute lubrication and protection against shock loading gear scoring, and prevents chatter, noise and vibration in limited-slip axles
- Contains rust and corrosion inhibitors
- Provides protection for operations under both high speed/low torque and low speed/high torque conditions
| Viscosity @ 100°F S.U.S. | 772 |
| SAE Gear No. | 80W-90 |
| Container Type | Keg |
| AGMA No. | 4 |
| Base Oil | Mineral Oil |
| Viscosity @ 210°F S.U.S. | 77.7 |
| Container Size | 16 gal |
| ISO Viscosity Grade | ISO-150 |
| Weight | 130.0 LB |

