- Bottle Container Type
- 1 gal Container Size
- Nonflammable
description
- A special lubricant designed for pneumatic equipment and tools.
applications
- Impact wrenches, air ratchets, sanders, grinders, air motors, hammers, drills, etc.
features
- Reduces rust, varnish, sludge and acids,
- Plastic safe,
- Keeps pneumatic equipment operating longer with greater power and less downtime,
- Extreme pressure additives ensure a longer tool life
| Residue | No |
| Temperature Range [Min] | -20 °F |
| Flash Point | 320 °F |
| Container Size | 1 gal |
| Base Oil | Mineral Oil |
| Color | Amber |
| Odor | Mild Petroleum |
| Plastic Safe | Yes |
| Base Type | Petroleum Distillates |
| Pour Point | -5 °F |
| Physical Form | Liquid |
| ISO Viscosity Grade | 22 |
| Container Type | Bottle |
| Application | Pneumatic Equipment |
| Boiling Point | 680 °F |
| Flammability | Nonflammable |
| VOC Content | 0 % (Consumer Product Def) |
| Evaporation Rate | Slow |
| Temperature Range [Max] | 225 °F |
| Weight | 34.0 LB |
| EAN or UPC | 72213253306 |

