- 1 gal Bottle
- Wide Range of Temperature
applications
- For use in forklifts, power trucks lifts, loaders, hydraulic jacks and other hydraulic systems, general-purpose, light-duty bearing lubricant, hand oiling
features
- Protects all parts in hydraulic jacks over a wide temperature range
- Prevents foaming, rust, oxidation and seal swell
| Additives | Rust and Oxidation |
| Container Type | Bottle |
| AGMA No. | N/A |
| Container Size | 1 gal |
| Base Oil | Petroleum |
| SAE No. | 20 |
| ISO Viscosity Grade | 46 to 68 |
| Weight | 34.0 LB |
| EAN or UPC | 72213255300 |

