- 55 gal Drum
- Wide Range of Temperature
applications
- For use in forklifts, power trucks lifts, loaders, hydraulic jacks and other hydraulic systems, general-purpose, light-duty bearing lubricant, hand oiling
features
- Protects all parts in hydraulic jacks over a wide temperature range
- Prevents foaming, rust, oxidation and seal swell
| SAE No. | 20 |
| Additives | Rust and Oxidation |
| Base Oil | Petroleum |
| Container Type | Drum |
| AGMA No. | N/A |
| ISO Viscosity Grade | 46 to 68 |
| Container Size | 55 gal |
| Weight | 450.0 LB |

