- Bottle Container Type
- 15 oz Container Size
- 380 °F Flash Point
description
- A medium weight hydraulic oil blended of a high quality paraffinic base oil with anti-rust, anti-oxidation, anti-foam, anti-wear, and seal swell additives. It is a 20W, non-detergent oil.
applications
- Hydraulic systems and fluid drive units. May be added to existing fluids. Not for use in hydraulic brakes.
features
- Protects all parts in hydraulic jacks over a wide temperature range,
- Prevents foaming, rust, oxidation, corrosion and seal swell, 20W, non-detergent oil,
- Compatible with all hydraulic fluids
| SAE No. | 20 |
| Base Oil | Petroleum |
| Plastic Safe | Yes |
| AGMA No. | N/A |
| Residue | Yes |
| Color | Amber |
| Temperature Range [Min] | 0 °F |
| Pour Point | -5 °F |
| ISO Viscosity Grade | 46 |
| Container Size | 15 oz |
| Container Type | Bottle |
| SAE Gear No. | 20 |
| Odor | Mild Petroleum |
| VOC Content | 0 % (Consumer Product Def) |
| Flash Point | 380 °F |
| Temperature Range [Max] | 150 °F |
| Additives | Rust and Oxidation |
| Base Type | Petroleum Oil |
| Net Fill | 15 fl oz |
| Evaporation Rate | Slow |
| Physical Form | Liquid |
| Boiling Point | 680 °F |
| Flammability | Nonflammable |
| Weight | 13.0 LB |
| EAN or UPC | 72213262100 |

