- Bottle Container Type
- 15 oz Container Size
- Liquid Physical Form
- 1-Decene, Homopolymer, 68037-01-4 Hydrogenated Base
description
- A high viscosity, highly compounded oil designed to meet the specifications of Ford, GM, later model Chrysler and most import manufacturers. Will provide uniform performance over a wide range of temperature.
applications
- Performance equivalent to: General Motors Part No. 1050017, Ford Motors Spec. No. ESW-M2C128-D, American Motors Part No. 8993342, Chrysler Part No. 4318056, Spec. No. MS5931F (For pre ’89 models, use Sta Lube Product No. SL 2641.)
features
- Will provide uniform performance over a wide range of temperature.
- Conditions seals and protects hoses,
- Prevents high temperature thermal breakdown
compliances
- 0
| Pour Point | -69 °F |
| Flash Point | 532.4 °F |
| Base Type | 1-Decene, Homopolymer, 68037-01-4 Hydrogenated |
| Color | Clear Amber |
| Container Type | Bottle |
| VOC Content | 6.2 % (Consumer Product Def) |
| Container Size | 15 oz |
| Evaporation Rate | Slow |
| Flammability | Nonflammable |
| Net Fill | 15 fl oz |
| Physical Form | Liquid |
| Plastic Safe | Yes |
| Odor | Mild Petroleum |
| Residue | No |
| Weight | 13.0 LB |
| EAN or UPC | 72213263107 |
-
Prop 65


