CRC Industries, Inc.
SL3115
New Generation™ Wheel Bearing Grease For Disc & Drum Brakes
Item #103335051
- 35 lb Pail
- NLGI GC-LB Certified
- Extreme Pressure
- Drop Point 500°F
features
- Premium lithium complex NLGI GC-LB certified grease for use on drum and disc brake wheel bearings, chassis, suspension and universal joints
- Excellent performance under extreme pressure and antiwear applications
- Maintains 50 lb Timken "OK" load
- Typical drop point: 500 °F
| Container Size | 35 lb |
| Container Type | Pail |
| Application | Wheel Bearings & Chassis, Brake Lubricant |
| Water-Resistant | Very Good |
| Additives | Extreme Pressure, Anti-Wear, Anti-Rust, Tackifier |
| NLGI Grade | GC-LB |
| Thickener | Lithium Complex |
| Color | Amber |
| NLGI No. | GC-LB |
| Thickener Type | Lithium Complex |
| Base Oil | Lithium |
| Weight | 40.0 LB |
