- 400 lb Drum
- Aluminum Complex
- NLGI#2
- Drop Point 470°F
applications
- Switchgears, circuit breakers, fusible disconnecting devices, motors, generators, contacts, relays, terminals, rheostats, instrumentation, communications equipment
- Air tools, mechanical brakes and clutches, chains and wire rope, dies and molds, corroded machinery and bearings, generators, tools, compressors
- For marine use, including trailer wheel bearings, steering quadrants, turnbuckles, blocks, winches, steering cables, steering dockside machinery, slides, deck equipment and more
- For use in areas subjected to high moisture, water and corrosive conditions
features
- Aluminum complex, NLGI no. 2 grease
- Excellent water resistance
- Superior rust and corrosion protection
- Typical drop point: 500 °F
| ASTM Drop Point | 470 °F |
| Application | Boat Trailer |
| Thickener | Aluminum Complex |
| Additives | Anti-Rust Polymer Adhesives |
| Container Size | 55 gal |
| NLGI No. | 2 |
| Water-Resistant | Excellent |
| Base Oil | Aluminum |
| Color | Blue |
| Container Type | Drum |
| NLGI Grade | 2 |
| Thickener Type | Aluminum Complex |
| Weight | 450.0 LB |

