- 14 oz Can
- NLGI 2
- Maintains 40 lb Timken OK Load
- Drop Point 380°F
applications
- For industrial, mining and construction applications, ball and roller bearings, slides, chassis points, ball joints, u-joints, backing plates, pivot pins
features
- Lithium complex, NLGI no. 2 grease
- Moly and graphite help establish a fine micron plating on all working surfaces
- Maintains 40 lb Timken "OK" load
- Typical drop point: 350 °F
| Application | Multi-Purpose |
| Container Size | 14 oz |
| Water-Resistant | Not Determined |
| Thickener Type | Lithium |
| Base Oil | Lithium |
| NLGI No. | 2 |
| Thickener | Lithium |
| Additives | Extreme Pressure, Anti-Wear, Anti-Rust, Anti-Oxidant |
| Color | Black |
| ASTM Drop Point | 380 °F |
| NLGI Grade | 2 |
| Container Type | Can |
| Weight | 13.0 LB |
| EAN or UPC | 72213314106 |

