- Cartridge Container Type
- 3 oz Container Size
- Grease Physical Form
description
- Extreme pressure MOLY-GRAPH Multi-Purpose Grease is the best general purpose grease for a wide range of applications. It offers an excellent mechanical and shear stable Lithium 12 Hydroxy Protection of "moly" and graphite. Timken load of 40 lbs.
applications
- Automotive applications, backing plates, ball joints, chassis points, construction ball & roller bearings, idler bearings, industrial applications, mining applications, pillow block bearings, sprocket bearings, U-joints, water pumps, wheel bearings
features
- Maintains 40 lb Timken OK Load,
- Dark Gray Color,
- Wide range of industrial, automotive and mining applications
| Application | Multi-Purpose |
| Container Size | 3 oz |
| Temperature Range [Max] | 250 °F |
| Grade | NLGI Grade 2 |
| Flammability | Nonflammable |
| Residue | No |
| VOC Content | 0 % (Consumer Product Def) |
| Color | Dark Gray |
| NLGI Grade | 2 |
| Thickener | Lithium |
| Water-Resistant | Not Determined |
| Net Fill | 3 Wt oz |
| Base Oil | Mineral Oil |
| Odor | Mild Petroleum |
| NLGI No. | 2 |
| Additives | Extreme Pressure, Anti-Wear, Anti-Rust, Anti-Oxidant |
| Container Type | Cartridge |
| Physical Form | Grease |
| Base Type | Lithium-12 |
| ASTM Drop Point | 380 °F |
| Flash Point | 302 °F |
| Appearance | Grease |
| Thickener Type | Lithium |
| Plastic Safe | Not Determined |
| Temperature Range [Min] | -25 °F |
| Weight | 5.0 LB |
| EAN or UPC | 72213314403 |

