- Tube Container Type
- 4 oz Container Size
- Grease Physical Form
description
- A special lithium base grease fortified with molybdenum disulfide and polymers. It is used for the installation & repair work on CV joints. Will extend the life of the CV joint & the additives will sustain the shock loads encountered in the CV joints
applications
- CV Joints found in front and rear wheel drive vehicles. Safe for use in both domestic and foreign CV Joints
features
- Will sustain the shock laods encountered in the C.V. joints,
- Protects against rust and oxidation,
- Contains extreme pressure and anti-wear additives,
- Dark gray color
| Water-Resistant | Excellent |
| Container Size | 4 oz |
| NLGI No. | 1.5 |
| Odor | Mild Petroleum |
| Application | Joints |
| Color | Dark Gray |
| Flammability | Nonflammable |
| Base Type | Lithium-12 |
| Additives | Extreme Pressure, Anti-Wear, Rust and Oxidation Inhibitors |
| Boiling Point | 680 °F |
| VOC Content | 0 % (Consumer Product Def) |
| NLGI Grade | 1.5 |
| Base Oil | Mineral Oil |
| ISO Viscosity Grade | 68 (Base Oil) |
| Base Oil Viscosity @ 1 °F | 100 SUS @ 100 °F |
| Residue | Yes |
| Net Fill | 4 Wt oz |
| Appearance | Grease |
| Base Oil Viscosity @ 100 °F | 100 SUS @ 100 °F |
| Flash Point | 455 °F |
| Thickener | Lithium |
| Thickener Type | Lithium |
| Grade | NLGI Grade 1.5 |
| Physical Form | Grease |
| Container Type | Tube |
| Weight | 5.0 LB |
| EAN or UPC | 72213317404 |

