- Cartridge Container Type
- 3 oz Container Size
- Grease Physical Form
description
- A blue tacky, calcium sulfonate grease using a highly refined base oil. It has been formulated with a polymer to provide adhesive, non-blend and water wash-out characteristics. Will resist water under the most severe water conditions.
applications
- Anti-friction bearings, blocks, boat trailer bearings, deck equipment, marine equipment, shaft log seals, sleeve bearings, slides, steering cables, steering dockside machinery, steering quadrants, turnbuckles, wheel bearings, winches
features
- Provides superior rust and corrosion protection,
- Formulated with a polymer to provide adhesive, non-blend and water wash-out characteristics,
- Minimizes expansion or pressure build-up in fully packed trailer wheel hubs,
- Will resist water under the most severe water conditions
| Thickener Type | Aluminum Complex |
| NLGI Grade | 2 |
| Application | Boat Trailer |
| Appearance | Grease |
| Color | Blue |
| Evaporation Rate | Slow |
| Container Type | Cartridge |
| Residue | No |
| Flammability | Nonflammable |
| Base Oil | Mineral Oil |
| Net Fill | 3 Wt oz |
| VOC Content | 0 % (Consumer Product Def) |
| Container Size | 3 oz |
| NLGI No. | 2 |
| Base Type | Calcium Sulfonate Complex |
| Additives | Anti-Rust Polymer Adhesives |
| Thickener | Aluminum Complex |
| Flash Point | 469 °F |
| Physical Form | Grease |
| Temperature Range [Min] | 0 °F |
| Water-Resistant | Excellent |
| Plastic Safe | Not Determined |
| Temperature Range [Max] | 350 °F |
| Odor | Mild Petroleum |
| Grade | NLGI Grade 2 |
| ASTM Drop Point | 470 °F |
| Weight | 5.0 LB |
| EAN or UPC | 72213318401 |
-
Prop 65


