- Tub Container Type
- 14 oz Container Size
- Grease Physical Form
description
- A superior multi-purpose certified lithium complex based NLGI #2 grease. Contains extreme pressure, anti-wear, & anti-oxidation additives. Ideal for high temperature & performance applications. Drop point 500°F
applications
- Ind. mining, metal production, machining, plastic molding, pumps, electric motors, ball & roller bearings, kilns, assembly plants, drying ovens, trucks, automobiles, buses, construction equipment, off-road operations, tractors mowers, reapers, water pumps
features
- Typical drop point 500°F,
- Excellent high temperature lubrication that protects against rust and oxidation,
- Red color,
- Resists pound-out and wash-out under demanding and severe lubrication requirements.
| Odor | Mild Petroleum |
| Color | Red |
| Flammability | Nonflammable |
| Container Type | Tub |
| Evaporation Rate | <1 (Butyl Acetate=1) |
| Base Oil | Mineral Oil |
| Net Fill | 14 Wt oz |
| Thickener | Lithium Complex |
| Container Size | 14 oz |
| NLGI Grade | 2 |
| Water-Resistant | Excellent |
| VOC Content | 1 % (Consumer Product Def) |
| Additives | Extreme Pressure, Anti-Wear, Anti-Rust, Anti-Oxidant |
| Grade | NLGI Grade 2 |
| Application | Multi-Purpose, Extreme Pressure |
| Plastic Safe | Not Determined |
| NLGI No. | 2 |
| Appearance | Grease |
| Temperature Range [Max] | 325 °F |
| Residue | No |
| Flash Point | 302 °F |
| ASTM Drop Point | 500 °F |
| Base Type | Lithium Complex |
| Dropping Point | 500 °F |
| Thickener Type | Lithium Complex |
| Physical Form | Grease |
| Temperature Range [Min] | -10 °F |
| Weight | 13.0 LB |
| EAN or UPC | 72213319101 |

