- Tub Container Type
- 12 oz Container Size
- Grease Physical Form
description
- A specially developed synthetic grease with a high-tech formula for use in disc & drum brake systems. High temperature grease is plastic & rubber safe. Use on metal to metal contact points and sliding surfaces. Resists moisture and will not washout.
applications
- Backing plates, brake pad contact points, caliper o-rings, calipers, disc brake pads, drum brake systems, grommets, parking brake areas of lubrication, pivot points, self adjusters
features
- High temperature grease is plastic & rubber safe,
- Use on metal to metal contact points and sliding surfaces,
- Resists moisture and will not washout
| Net Fill | 12 Wt oz |
| Physical Form | Grease |
| NLGI No. | 2 |
| NLGI Grade | 2 |
| Grade | NLGI Grade 2 |
| Pour Point | -40 °F |
| Container Size | 12 oz |
| Appearance | Grease |
| Plastic Safe | Not Determined |
| Odor | Mild |
| Base Oil | Mineral Oil |
| Residue | Yes |
| Temperature Range [Min] | -40 °F |
| VOC Content | 0.58 % (Consumer Product Def) |
| Flash Point | 500 °F |
| Base Type | Synthetic Base with Molybdenum Disulfide, PTFE and Graphite |
| Container Type | Tub |
| Color | Black |
| Temperature Range [Max] | 495F |
| Evaporation Rate | Slow |
| Flammability | Nonflammable |
| Weight | 11.0 LB |
| EAN or UPC | 72213330304 |

