- Cartridge Container Type
- 14 oz Container Size
- Grease Physical Form
description
- A high purity, NLGI Grade 2 lithium based grease. Provides superior lubrication & durability in any weather and most temperatures. It is a versatile grease designed for light duty applications requiring a long grease life. Will not break down or run out.
applications
- Hinges, latches, overhead door tracks, open gears, chains, cables, slide conveyors, guide rails, cams, pistons, machinery, tools, & equipment. A break-in lubrication for bearings.
features
- Excellent water resisitence,
- Extremely stable and designed for light duty applications,
- Amber color,
- Will not break down or run out
| NLGI No. | 2 |
| Appearance | Grease |
| Pour Point | -15 °F |
| Additives | Anti-Oxidant |
| Water-Resistant | Not Determined |
| Odor | Petroleum |
| Color | Amber |
| Boiling Point | 640.4 °F |
| Base Oil | Mineral Oil |
| NLGI Grade | 2 |
| Temperature Range [Min] | 0 °F |
| Plastic Safe | Not Determined |
| ISO Viscosity Grade | 150 |
| Physical Form | Grease |
| VOC Content | < 0.1 % (Consumer Product Def) |
| Thickener | Lithium |
| Flash Point | 482 °F |
| Grade | NLGI Grade 2 |
| Residue | Yes |
| Net Fill | 14 Wt oz |
| Container Size | 14 oz |
| Temperature Range [Max] | 250 °F |
| ASTM Drop Point | 380 °F |
| Thickener Type | Lithium |
| Container Type | Cartridge |
| Flammability | Nonflammable |
| Base Type | Lithium-12 |
| Weight | 11.0 LB |
| EAN or UPC | 72213331004 |

