- Tube Container Type
- 10 oz Container Size
- Grease Physical Form
- 9.5 Wt Oz Net Fill
description
- Engine Assembly lube is a lithium 12 hydroxy stearate based grease which adheres to metal surfaces to prevent destructive metal to metal contact. Prevents friction, galling and wear on all types of engines.
applications
- Also recommended for coating internal engine parts during assembly
- The assembly of all mechanical parts. Lubricating areas of rotation sliding contact, such as cylinders, crank shafts and cam shafts.
features
- Prevents contact, friction, galling and wear on all types of engines during assembly, start-up and break-in periods,
- Long lubrication life to prevent corrosion during storage,
- Black color
| VOC Content | 1.1 % (Consumer Product Def) |
| Odor | Mild Petroleum |
| Flammability | Nonflammable |
| Application | Engine Assembly |
| Contains | Hydroxy Stearate |
| Thickener Type | Lithium Complex |
| Water-Resistant | Very Good |
| Grade | NLGI Grade 0.5 |
| Temperature Range [Max] | 300 °F |
| Use For | Sliding Surfaces |
| Appearance | Grease |
| NLGI No. | N/A |
| Base Type | Lithium-12 |
| Plastic Safe | Yes |
| Physical Form | Grease |
| Additives | Extreme Pressure, Molybdenum Disulfide, Anti-Wear, Anti-Rust, Tackifier Anti-Oxidant |
| Container Size | 10 oz |
| Residue | No |
| Color | Black |
| Boiling Point | Not Determined |
| Net Fill | 9.5 Wt Oz |
| Temperature Range [Min] | 0 °F |
| Container Type | Tube |
| Evaporation Rate | Slow |
| Flash Point | 450 °F |
| Base Oil | Lithium |
| Weight | 6.0 LB |
| EAN or UPC | 72213333107 |

