- Tube Container Type
- 10 oz Container Size
- Grease Physical Form
description
- A high purity, NLGI Grade 2 multi-purpose white lithium grease. Provides superior lubrication & durability in any weather and most temperatures. Bright white in color. Ideal for when appearance is important.
applications
- Assembly lubes, bearings, break-in lubrication for bearings, cables, chains, chassis points, conveyor bearings, door tracks, garage door channels & openers, hinges, latches, machinery, open gears, overhead door tracks, roller bearings, sleeve bearings.
features
- NSF H2 Registered for meat and poultry plants,
- Bright white in color where cleanliness and appearance are important,
- Whitening agent imparts good oxidation and inhibition and has a neutralizing action on acids
| Odor | Mild Petroleum |
| Container Size | 10 oz |
| Temperature Range [Min] | 0 °F |
| Thickener Type | Lithium |
| Base Oil | Mineral Oil |
| Color | White |
| NLGI Grade | 2 |
| Flammability | Nonflammable |
| Flash Point | >302 °F |
| NLGI No. | 2 |
| Physical Form | Grease |
| Residue | No |
| Grade | NLGI Grade 2 |
| Net Fill | 9.5 Wt oz |
| Boiling Point | 698 °F to 1103 °F |
| Base Type | Lithium-12 |
| Plastic Safe | 7.5 to 9.2 |
| Thickener | Lithium |
| VOC Content | <0.1 % (Consumer Product Def) |
| Container Type | Tube |
| Application | Multi-Purpose |
| Additives | Whitening Agents, Anti-Rust, Anti-Oxidant, Anti-Wear |
| ASTM Drop Point | 380 °F |
| Temperature Range [Max] | 300 °F |
| Appearance | Grease |
| Weight | 5.0 LB |
| EAN or UPC | 72213336009 |

