- Cartridge Container Type
- 14 oz Container Size
- Semi-Solid to Solid Grease Physical Form
description
- An aluminum complex premium grade NSF H1 grease for use in food production and processing industries. This NLGI Grade 2 multi-purpose lubricant is white in color and has a smooth buttery texture.
applications
- Anywhere lubrication is needed where it may come in contact with food, bottling machinery, breweries, canneries, carton/packaging equipment, dairies, food processing & handling equipment, meat processing plants, seamers at high speeds & pressure.
features
- Recommended for high temperature applications,
- White color, smooth buttery texture,
- Resists rust and corrosion and will not pound out of bearings and bushings during shock loads
| Container Size | 14 oz |
| ISO Viscosity Grade | 68 (Base Oil) |
| Odor | Petroleum |
| Water-Resistant | Excellent |
| Residue | Yes |
| NLGI Grade | 2 |
| Container Type | Cartridge |
| Thickener | Aluminum Complex |
| NLGI No. | 2 |
| VOC Content | 0 % (Consumer Product Def) |
| Color | White |
| Physical Form | Semi-Solid to Solid Grease |
| Flash Point | 482 °F |
| Flammability | Nonflammable |
| Thickener Type | Aluminum Complex |
| Evaporation Percent | <1 (Butyl Acetate=1) |
| Temperature Range [Max] | 300 °F |
| Base Type | Aluminum Complex |
| Pour Point | 0 °F |
| Temperature Range [Min] | -30 °F |
| Additives | Extreme Pressure, Anti-Wear, Anti-Oxidant |
| Appearance | Semi-Solid to Solid Grease |
| Grade | NSF Registered H1 Food Grade, NLGI Grade 2 |
| Worked Penetration | 265 to 295 |
| Application | Anywhere lubrication is needed where it may come in contact with food, bottling machinery, breweries, canneries, carton/packaging equipment, dairies, food processing & handling equipment, meat processing plants, seamers at high speeds & pressure. |
| Plastic Safe | Not Determined |
| Net Fill | 14 Wt oz |
| Weight | 0.5 LB |
| EAN or UPC | 72213356007 |
-
Prop 65


