- Pail Container Type
- 35 lb Container Size
- Semi-Solid to Solid Grease Physical Form
description
- An aluminum complex premium grade NSF H1 grease for use in food production and processing industries. This NLGI Grade 2 multi-purpose lubricant is white in color and has a smooth buttery texture.
applications
- Anywhere lubrication is needed where it may come in contact with food, bottling machinery, breweries, canneries, carton/packaging equipment, dairies, food processing & handling equipment, meat processing plants, seamers at high speeds & pressure,
features
- Recommended for high temperature applications,
- White color, smooth buttery texture,
- Resists rust and corrosion and will not pound out of bearings and bushings during shock loads
| Flammability | Nonflammable |
| Base Oil | Mineral Oil |
| Container Size | 35 lb |
| NLGI No. | 2 |
| NLGI Grade | 2 |
| Flash Point | 482 °F |
| Dropping Point | 500 °F |
| Physical Form | Semi-Solid to Solid Grease |
| Appearance | Semi-Solid to Solid Grease |
| Temperature Range [Min] | -30 °F |
| Color | White |
| Net Fill | 35 Lb |
| Grade | NSF Registered H1 Food Grade, NLGI Grade 2 |
| Plastic Safe | Not Determined |
| VOC Content | 0 % (Consumer Product Def) |
| Pour Point | 0 °F |
| Container Type | Pail |
| ISO Viscosity Grade | 68 (Base Oil) |
| Base Type | Aluminum Complex |
| Odor | Petroleum |
| Temperature Range [Max] | 300 °F |
| Residue | Yes |
| Worked Penetration | 265 to 295 |
| Weight | 40.0 LB |
| EAN or UPC | 72213356052 |
-
Prop 65


