- Cartridge Container Type
- 14 oz Container Size
- Grease Physical Form
description
- An NLGI #2 lubricating grease formulated with the highest quality synthetic NSF H1 authorized raw materials available. Because this grease has very high dropping point, it is particularly useful in high temperature applications.
applications
- Food processing & handling equipment, breweries, canneries, carton/packaging equipment, dairies, & meat processing plants
features
- NSF H1 registered for incidental food contact,
- Performs extremely well in cold temperature applications as the base fluid exhibits a very low pour point,
- Because this grease has a very high dropping point, it is partcularly useful in high temperature applications,
- Resists rust and oxidation,
- Water wash-down resistant
| Dropping Point | 650 °F |
| Net Fill | 14 Wt oz |
| Flash Point | 510 °F |
| Flammability | Combustible |
| Color | Clear, Colorless |
| Container Type | Cartridge |
| Pour Point | -63 °F |
| Odor | Mild |
| Plastic Safe | Yes |
| Appearance | Grease |
| NLGI No. | 2 |
| Base Oil | PAO |
| Physical Form | Grease |
| Grade | NSF Registered H1 Food Grade, NLGI Grade 2 |
| Temperature Range [Min] | -30 °F |
| Evaporation Rate | Very Slow |
| Temperature Range [Max] | 450 °F |
| Residue | Yes |
| Worked Penetration | 265 to 295 |
| Container Size | 14 oz |
| VOC Content | 4.43 % (Consumer Product Def) |
| Base Type | Fumed Silica |
| NLGI Grade | 2 |
| Weight | 9.0 LB |
| EAN or UPC | 72213356106 |

