- Cartridge Container Type
- 14 oz Container Size
- Smooth Grease Physical Form
description
- An NSF H1 registered, NLGI #2 high performance lubricating grease used where incidental contact with food is a possibility. It also excels in applications where resistance to water washout and broad operating temperatures are absolutely necessary.
applications
- Food processing & handling equipment, breweries, canneries, carton/packaging equipment, dairies, & meat processing plants
features
- NSF H1 Registered for incidental food contact,
- Provides unsurpassed resistance to extreme pressures and corrosion, including salt spray,
- Great for use on all types of food plant machinery
| Net Fill | 14 Wt oz |
| NLGI No. | 2 |
| Base Oil | Mineral Oil |
| Pour Point | -4 °F |
| Physical Form | Smooth Grease |
| Evaporation Rate | Very Slow |
| Residue | Yes |
| Flash Point | >395.6 °F |
| Worked Penetration | 265 to 295 |
| Container Type | Cartridge |
| Base Type | Calcium Sulfonate |
| VOC Content | 0.5 % (Consumer Product Def) |
| Odor | Mild |
| Flammability | Nonflammable |
| Temperature Range [Min] | -20 °F |
| Grade | NSF Registered H1 Food Grade, NLGI Grade 2 |
| Appearance | Smooth Grease |
| Dropping Point | 572 °F |
| Temperature Range [Max] | 400 °F |
| Container Size | 14 oz |
| Boiling Point | 450 °F |
| Color | Tan |
| Plastic Safe | Yes |
| NLGI Grade | 2 |
| Weight | 9.0 LB |
| EAN or UPC | 72213356151 |

