- Bottle Container Type
- 16 oz Container Size
description
- Sta-Lube Copper Anti-Seize is a general purpose anti-seize lubricant that prevents seizing caused by high temperature, heavy loads, vibrations and corrosion. This unique formula has been designed with a smooth texture and fine particle sizing. Conductive.
applications
- Fittings, bushings, flanges, headers, nuts, screws, studs, threaded surfaces, pipes, plugs, and manifolds to prevent seizing and galling of surfaces.
features
- Copper-based, safe for use on both ferrous and non-ferrous metals
- High temperature resistance protects parts up to 1800°F
- Electrically conductive – does not insulate and interrupt current flow
- Does not compromise integrity of soft metals
- Will not harden - heat aging won’t affect lubricity of product
| Physical Form | Semi-Solid Paste |
| Type | Anti-Seize |
| Grade | NLGI Grade 1 |
| Color | Copper |
| Temperature Range [Min] | -95 °F |
| Base Type | Copper |
| Lubricant Type | Anti-Seize Lubricant |
| Base Oil | Copper |
| Flammability | Not a Consumer Product |
| Net Fill | 16 Wt oz |
| Appearance | Semi-Solid Paste |
| Pour Point | 0 °F |
| Evaporation Percent | 0.01 (Butyl Acetate=1) |
| Odor | Petroleum |
| Container Size | 16 oz |
| NLGI No. | 1 |
| Plastic Safe | Yes |
| Application | Fittings, bushings, flanges, headers, nuts, screws, studs, threaded surfaces, pipes, plugs, and manifolds to prevent seizing and galling of surfaces. |
| Evaporation Rate | <0.01 (Butyl Acetate=1) |
| Flash Point | 420 °F |
| Film Type | Wet |
| Temperature Range [Max] | 2000 °F |
| Container Type | Bottle |
| VOC Content | 2.9 % (Consumer Product Def) |
| Residue | Yes |
| Weight | 1.0 LB |
| EAN or UPC | 72213359039 |

