Skip to content Skip to navigation menu
Sta-Lube® FG Anti-Seize & Lubricating Compound

SL35905

Sta-Lube® FG Anti-Seize & Lubricating Compound
Item #101943269
  • 8 oz Brush-Top Bottle
  • NSF H1 Registered
  • NLGI Grade 1
  • White Color
Sta-Lube® FG Anti-Seize & Lubricating Compound
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • HACCP FriendlyHACCP Friendly
  • 8 oz Brush-Top Bottle
  • NSF H1 Registered
  • NLGI Grade 1
  • White Color

description

  • For applications where incidental food contact is possible. Prevents seizing, galling, rust, corrosion and heat freeze. Non-staining & odorless. NSF H1 registered. Conductive.

applications

  • Food processing machinery to lubricate fittings, bushings, flanges, headers, nuts, screws, studs, threaded surfaces, pipes, plugs, and manifolds to prevent seizing and galling of surfaces.

features

  • This aluminum complex based anti-seize protects metal parts from seizure, galling, rust, corrosion and heat freeze by tenaciously adhering to metal surfaces.,
  • High temperature resistance up to 1800°F,
  • Non-staining, odorless and tasteless,
  • Contains no metals,
  • Brush top bottle
Base Type Synthetic
Color White
NLGI No. 1
Grade NSF Registered H1 Food Grade, NLGI Grade 1
Container Size 8 oz
Anti-Corrosion Excellent
Temperature Range [Max] 1,800 °F
Boiling Point 450 °F
Evaporation Rate Slow
Physical Form Semi-Solid Paste
VOC Content 2.2 % (Consumer Product Def)
Plastic Safe Yes
Container Type Brush Top Bottle
Lubricant Type Anti-Seize Lubricant
Residue Yes
Appearance Semi-Solid Paste
Odor Petroleum
Base Oil Aluminum
Flash Point 445 °F
Type Anti-Seize
Net Fill 8 Wt oz
Temperature Range [Min] -65 °F
Flammability Not a Consumer Product
Pour Point 5 °F
Film Type Wet
Application Food processing machinery
Weight 8.0 LB
EAN or UPC 72213359053
  • HACCP FriendlyHACCP Friendly
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison