- Bottle Container Type
- 16 oz Container Size
description
- For applications where incidental food contact is possible. Prevents seizing, galling, rust, corrosion and heat freeze. Non-staining & odorless. NSF H1 registered. Conductive.
applications
- Food processing machinery to lubricate fittings, bushings, flanges, headers, nuts, screws, studs, threaded surfaces, pipes, plugs, and manifolds to prevent seizing and galling of surfaces.
features
- This aluminum complex based anti-seize protects metal parts from seizure, galling, rust, corrosion and heat freeze by tenaciously adhering to metal surfaces.,
- High temperature resistance up to 1800°F,
- Non-staining, odorless and tasteless,
- Contains no metals,
- Brush top bottle
compliances
- 0
| Application | Food processing equipment |
| Physical Form | Semi-Solid Paste |
| Flash Point | 445 °F |
| Temperature Range [Max] | 1800 °F |
| Pour Point | 5 °F |
| Evaporation Rate | Slow |
| Appearance | Semi-Solid Paste |
| Container Size | 16 oz |
| Base Oil | Aluminum |
| Plastic Safe | Yes |
| Net Fill | 16 Wt oz |
| Base Type | Synthetic |
| Anti-Corrosion | Excellent |
| Boiling Point | 450 °F |
| VOC Content | 2.2 % (Consumer Product Def) |
| Type | Anti-Seize |
| Color | Opaque Off-White |
| NLGI No. | 1 |
| Grade | NSF Registered H1 Food Grade, NLGI Grade 1 |
| Film Type | Wet |
| Container Type | Bottle |
| Lubricant Type | Anti-Seize Lubricant |
| Temperature Range [Min] | -65 °F |
| Flammability | Not a Consumer Product |
| Odor | Petroleum |
| Residue | Yes |
| Weight | 1.0 LB |
| EAN or UPC | 72213359060 |

