- Bottle Container Type
- 8 oz Container Size
description
- Sta-Lube Nickel Anti-Seize is a nickel based formula that is free of copper, lead, sulfides and chlorides. This premium quality lubricant has excellent high temperature and chemical resistance. Conductive.
applications
- Catalyst beds, reaction chambers, special alloy fittings. May be used on fittings, bushings, flanges, headers, nuts, screws, studs, threaded surfaces, pipes, plugs, and manifolds to prevent seizing and galling of surfaces.
features
- High temperature resistance protects parts up to 2400°F,
- Electrically conductive – does not insulate and interrupt current flow,
- Does not compromise integrity of soft metals,
- For environments where a "clean" inert lubricant is needed,
- Will not harden - heat aging won’t affect lubricity of product
| Grade | NLGI Grade 1 |
| Film Type | Wet |
| Boiling Point | 680 °F |
| Residue | Yes |
| NLGI No. | 1 |
| Application | Catalyst beds, reaction chambers, special alloy fittings. May be used on fittings, bushings, flanges, headers, nuts, screws, studs, threaded surfaces, pipes, plugs, and manifolds to prevent seizing and galling of surfaces. |
| Appearance | Paste |
| VOC Content | 1.8 % (Consumer Product Def) |
| Pour Point | <10 °F |
| Plastic Safe | Yes |
| Flash Point | 425 °F |
| Container Size | 8 oz |
| Temperature Range [Min] | -95 °F |
| Color | Silver |
| Physical Form | Paste |
| Base Type | Nickel |
| Flammability | Not a Consumer Product |
| Net Fill | 8 Wt oz |
| Container Type | Bottle |
| Acidity (pH) | Neutral |
| Odor | Petroleum |
| Lubricant Type | Food Grade Anti-Seize Lubricant |
| Type | Anti-Seize |
| Temperature Range [Max] | 2600 °F |
| Weight | 8.0 LB |
| EAN or UPC | 72213359114 |
-
Prop 65


