- Bottle Container Type
- 16 oz Container Size
description
- Sta-Lube Nickel Anti-Seize is a nickel based formula that is free of copper, lead, sulfides and chlorides. This premium quality lubricant has extremely high temperature and excellent chemical resistance. Conductive.
applications
- Catalyst beds, reaction chambers, special alloy fittings. May be used on fittings, bushings, flanges, headers, nuts, screws, studs, threaded surfaces, pipes, plugs, and manifolds to prevent seizing and galling of surfaces.
features
- High temperature resistance protects parts up to 2400°F,
- Electrically conductive – does not insulate and interrupt current flow,
- Does not compromise integrity of soft metals,
- For environments where a "clean" inert lubricant is needed,
- Will not harden - heat aging won’t affect lubricity of product
| Grade | NLGI Grade 1 |
| Temperature Range [Min] | -95 °F |
| Odor | Petroleum |
| Lubricant Type | Food Grade Anti-Seize Lubricant |
| Physical Form | Paste |
| Appearance | Paste |
| Acidity (pH) | Neutral |
| Base Type | Nickel |
| Pour Point | <10 °F |
| Plastic Safe | Yes |
| Flammability | Not a Consumer Product |
| Boiling Point | 680 °F |
| Net Fill | 16 Wt oz |
| NLGI No. | 1 |
| Type | Anti-Seize |
| Residue | Yes |
| Temperature Range [Max] | 2600 °F |
| Container Type | Bottle |
| Film Type | Wet |
| Container Size | 16 oz |
| Flash Point | 425 °F |
| Color | Silver |
| VOC Content | 1.8 % (Consumer Product Def) |
| Application | Catalyst beds, reaction chambers, special alloy fittings. May be used on fittings, bushings, flanges, headers, nuts, screws, studs, threaded surfaces, pipes, plugs, and manifolds to prevent seizing and galling of surfaces. |
| Weight | 14.0 LB |
| EAN or UPC | 72213359138 |
-
Prop 65


