- 16 oz Net Fill
- Bottle Container
description
- A premium anti-seize that contains chemically pure nickel and offers superior protection against rust and corrosion.
applications
- For use in nuclear power plants and chemical plants on bolts, studs, valves, pipe fittings, and various other types of threaded assemblies.
| Flash Point | >450 °F |
| NLGI No. | 1 to 1 1/2 |
| Appearance | Semi-Solid Paste |
| Container Size | 16 oz |
| Type | Anti-Seize |
| Film Type | Soft Grease |
| Container Type | Bottle |
| Evaporation Rate | Very Slow |
| Base Type | Synthetic |
| Color | Silver |
| Weight | 1.166 LB |
| EAN or UPC | 72213359213 |

