Driller Red Grease is a NLGI #2 Red Grease which offers superior protection to lubricate a wide variety of severe duty drilling, industrial, mining and construction equipment. Timken load of 80 lbs.
applications
Drilling and Mining applications, backing plates, ball joints, chassis points, construction ball & roller bearings, idler bearings, industrial applications, pillow block bearings, sprocket bearings, U-joints, water pumps, wheel bearings
Dropping Point
550 °F
Physical Form
Grease
Net Fill
14 oz
Container Size
14 oz
Color
Red
Flash Point
302 °F
Appearance
Grease
NLGI No.
2
Base Type
Lithium Complex
Worked Penetration
265 to 295
NLGI Grade
2
Container Type
Cartridge
Plastic Safe
Yes
Weight
0.9 LB
EAN or UPC
72213364002
We're here for you
with Service Centers across the country - We have your back