- Pail Container Type
- 35 lb Container Size
- Grease Physical Form
description
- Driller Red Grease is a NLGI #2 Red Grease which offer superior protection to lubricate a wide variety of severe duty drilling, industrial, mining and construction equipment. Timken load of 80 lbs.
applications
- Drilling and Mining applications, backing plates, ball joints, chassis points, construction ball & roller bearings, idler bearings, industrial applications, pillow block bearings, sprocket bearings, U-joints, water pumps, wheel bearings
features
- Outstanding protection in wet environments, water wash-out <3%, "Tacky" stay in place formula makes it excellent for drilling applications,
- High compatible thickener base reduces equipment failure risk during conversion break-in process,
- Distinctive red color makes it easy to identify during and after lubrication,
- Superior protection to lubricate a wide variety of severe duty automotive, trucking, industrial, mining and construction equipment.
| Boiling Point | 680 °F |
| Residue | Yes |
| Base Oil | Mineral Oil |
| Evaporation Rate | Very Slow |
| NLGI Grade | 2 |
| Base Type | Lithium Complex |
| Odor | Faint Petroleum |
| Temperature Range [Min] | -10 °F |
| Net Fill | 35 Lb |
| Dropping Point | 550 °F |
| Container Type | Pail |
| Temperature Range [Max] | 400 °F |
| Flammability | Not a Consumer Product |
| NLGI No. | 2 |
| Grade | NLGI Grade 2 |
| Appearance | Grease |
| Worked Penetration | 265 to 295 |
| VOC Content | Not Regulated % (Consumer Product Def) |
| Color | Red |
| Flash Point | 302 °F |
| Physical Form | Grease |
| Plastic Safe | Yes |
| Container Size | 35 lb |
| Weight | 40.0 LB |
| EAN or UPC | 72213365009 |

