- 32 fl oz Net Fill
- Bottle Container
description
- Cleans & protects anything exposed to salt (saltwater, salt air, road salt). Dissolves salt & leaves a protective coating to inhibit corrosion. Essential as a motor flush for marine engines in both saltwater and freshwater environments.
applications
- Flushes marine engines, cooling systems, heat exchanges
- Cleans & Protects boats, PWCs, trailers, gear, fishing tackle, autos, RVs, trucks, tools, motorcycles, atvs, bicycles, patio furniture & more!
| VOC Content | 3.1 g/L |
| Acidity (pH) | 8.8 to 9.8 |
| Plastic Safe | Yes |
| Appearance | Liquid |
| Type | Cleaner |
| Base Type | Water |
| Evaporation Rate | Slow |
| Color | Blue |
| Container Type | Bottle |
| Container Size | 32 oz |
| Net Fill | 32 fl oz |
| Weight | 22.0 LB |
| EAN or UPC | 78254000022 |

