CRC Industries, Inc.
SX32M
Nonflammable 32 oz Cleaner With Slow Evaporation Rate
Item #102491086
-
Prop 65
- Bottle with Mixer Container Type
- 32 oz Container Size
- Liquid Physical Form
description
- Cleans & protects anything exposed to salt (saltwater, salt air, road salt). Dissolves salt & leaves a protective coating to inhibit corrosion. Essential as a motor flush for marine engines in both saltwater and freshwater environments.
applications
- Flushes marine engines, cooling systems, heat exchanges, Cleans & Protects boats, PWCs, trailers, gear, fishing tackle, autos, RVs, trucks, tools, motorcycles, atvs, bicycles, patio furniture & more!
features
- Leaves a protective coating, guarding against future corrosion,
- Essential as a motor flush for marine engines in both saltwater and freshwater environments.,
- Adds extra years of service to gear and equipment, Includes mixer unit
| Container Type | Bottle with Mixer |
| Odor | Odorless |
| Evaporation Rate | Slow |
| Container Size | 32 oz |
| Acidity (pH) | 9.1 to 9.9 |
| Flash Point | 200 |
| Temperature Range [Max] | 212 °F |
| Boiling Point | 211.9 °F |
| Cleaner Type | Engine Flush, Cleaner and Corrosion Inhibitor |
| VOC Content | 0 % (Consumer Product Def) |
| Color | Blue |
| Flammability | Nonflammable |
| Temperature Range [Min] | 32 °F |
| Plastic Safe | Yes |
| Base Type | Water |
| Physical Form | Liquid |
| Residue | Yes |
| Net Fill | 32 fl oz |
| Appearance | Liquid |
| Type | Cleaner |
| Weight | 21.0 LB |
| EAN or UPC | 78254000039 |
-
Prop 65

