- Mixer Unit Container Type
description
- Automatically dilutes the Salt Terminator concentrate and siphons it through a standard garden hose. Connect the hose to the marine engine's flushing unit and add extra years of service to outboards, I/O's, jet boars, and personal watercraft.
applications
- Attach mixer to a standard garden hose to dilute formula for easy application on large areas, or connect the hose to a marine engine flushing unit to flush the cooling system.
features
- Automatically dilutes the Salt Terminator concentrate and siphons it through a standard garden hose.
- Essential as a motor flush for marine engines in both saltwater and freshwater environments.
- Adds extra years of service to gear and equipment, Connect the hose to the marine engine's flushing unit for outboards, I/O's, jet boars, and personal watercraft.
| Container Type | Mixer Unit |
| Color | Black Housing, Natural Cup, Red Valve |
| Residue | No |
| Type | Cleaner |
| VOC Content | 0 % (Consumer Product Def) |
| Weight | 5.0 LB |
| EAN or UPC | 78254000053 |

