- Pro Series Fiberglass Curve Claw Hammer
- 16 oz Head
- 13" Long
- Fiberglass Handle
features
- High-luster, full-polished finish
- Virtually unbreakable fiberglass handle
- Solid fiberglass core covered with a molded nylon jacket
- Resists breakage due to overstrike
- Contoured handle for increased comfort and reduced fatigue
- Enlarged handle base for butting material
- New grip material reduces handle slickness
- Factory balanced for maximum striking power
- Permabond® construction between head and handle
| Length | 13 in |
| Head Wt. | 16 oz |
| Trade Mark | Plumb® |
| Handle Material | Fiberglass |
| Handle Type | Fiberglass Handle |
| Type | Curved Claw |
| Color | Black, Red |
| Origin | Claw Hammers |
| Weight | 1.65 LB |
| EAN or UPC | 37103226891 |

