- 13" Length
- 16 oz Head Weight
- Curved Claw Hammer
features
- Polished finish on head, bell, striking face, and sides
- Permabond® construction between head and handle.
- Factory balanced for maximum striking power
- New grip material reduces handle slickness.
- Round bell and octagon neck.
- Virtually unbreakable fiberglass handle: solid fiberglass core covered with a molded nylon jacket to resist breakage due to overstrike.*
| Face Diameter | N/A |
| Cooper Family | PLU001 - Hammers |
| Length | 13 in |
| Handle Length | N/A |
| Head Length | N/A |
| Size (text) | N/A |
| Type | Curved Claw |
| Head Wt. | 16 oz |
| Weight | 1.6 LB |
| EAN or UPC | 37103114068 |

