- 13" Length
- 24 oz Head Weight
- Brick Hammer
features
- Permabond® construction between head and handle.
- 1 1/8" wide bit on 24 oz
- Forged head
- Polished face, chamfer, bit, back and sides.
- Fiberglass handle with comfortable cushion grip
| Head Wt. | 24 oz |
| Size (text) | N/A |
| Length | 13 in |
| Face Diameter | N/A |
| Cooper Family | PLU006 - Specialty Hammers |
| Type | Bricklayer's |
| Head Length | N/A |
| Handle Length | N/A |
| Weight | 2.3 LB |
| EAN or UPC | 37103114211 |

