- 12 3/4" Length
- 16 oz Head Weight
- Fiberglass Ball Pein Hammer
features
- Rust-resistant, forged black head with polished poles and peins.
- Professional quality fiberglass handle.
- Comfortable black cushion grip
- Permabond® construction between head and handle.
| Cooper Family | PLU002 - Hammers |
| Size (text) | N/A |
| Face Diameter | N/A |
| Head Length | N/A |
| Handle Length | N/A |
| Type | Ball Pein, Fiberglass Handle |
| Head Wt. | 16 oz |
| Length | 12 3/4 in |
| Weight | 1.6 LB |
| EAN or UPC | 37103114266 |

