- 24 Oz
- 11" Overall Length
- Hickory Handle Brick Hammer
features
- Forged head
- Durable, black epoxy powder paint on head
- Sharp cutting bit
- Strong hickory handle
- Permabond® construction between head and handle
- 1 1/8" wide bit
| Head Length | N/A |
| Type | Brick |
| Head Wt. | 24 oz |
| Length | 11 in |
| Cooper Family | PLU006 - Specialty Hammers |
| Face Diameter | 1 1/8 in |
| Handle Length | 11 in |
| Weight | 1.95 LB |
| EAN or UPC | 37103114914 |

