- 12 3/4" Length
- 16 oz Head Weight
- Ball Pein Hammer
features
- Permabond® construction between head and handle.
- Quality, hickory handle.
- Ground, black head.
- Polished poles and peins
| Size (text) | N/A |
| Handle Length | N/A |
| Type | Ball Pein |
| Head Length | N/A |
| Cooper Family | PLU002 - Hammers |
| Length | 12 3/4 in |
| Head Wt. | 16 oz |
| Face Diameter | N/A |
| Weight | 1.3 LB |
| EAN or UPC | 37103114983 |

