- 15" Length
- 24 oz Head Weight
- Ball Pein Hammer
features
- Ground, black head.
- Polished poles and peins
- Quality, hickory handle.
- Permabond® construction between head and handle.
| Type | Ball Pein |
| Head Wt. | 24 oz |
| Cooper Family | PLU002 - Hammers |
| Head Length | N/A |
| Length | 15 in |
| Size (text) | N/A |
| Handle Length | N/A |
| Face Diameter | N/A |
| Weight | 2.0 LB |
| EAN or UPC | 37103115201 |

