- 14" Length
- 3 lb Head Weight
- Double Faced Engineer's Hammer
features
- Wood wedged for easy handle replacement.
- Two precision-machined driving faces.
- Hickory handle.
- Forged from high quality steel, hardened and tempered
- Durable, flat black finish on head
| Length | 14 in |
| Handle Length | N/A |
| Head Length | N/A |
| Head Wt. | 3 lb |
| Type | Double Faced Engineer's |
| Size (text) | N/A |
| Cooper Family | PLU006 - Specialty Hammers |
| Face Diameter | N/A |
| Weight | 3.6 LB |
| EAN or UPC | 37103115287 |

