- Hand file Carbide Burr, Round, 6 in Length
features
- Primarily used to file circular openings or concave surfaces
- Round shape
- Single-cut
- Tapered slightly towards point
- Boxed
| Cut Style | Single-Cut |
| Trade Mark | Nicholson® |
| Length | 6 in |
| Package Type | Boxed |
| Cooper Family | NFI001 - Files |
| Shape | Round |
| Weight | 0.875 LB |
| EAN or UPC | 37103117168 |

