Skip to content Skip to navigation menu
Thread Restoring Files - External

33007

Thread Restoring Files - External
Item #101880063
  • #2 X Fine/X Coarse Thread Rest. File
Thread Restoring Files - External
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • #2 X Fine/X Coarse Thread Rest. File

applications

  • Used to restore damaged or worn external threads on bolts, pipes, etc.

features

  • Each thread-restoring file will work with eight different thread sizes
  • Available in three sizes and in a convenient four-piece set
  • Caps are color coded: #1=black
  • #2=red
  • #7=green
  • #8=blue
  • Made in the USA
Package Type Carded
Trade Mark Nicholson®
Shape Thread Restoring #2
Cooper Family NFI005 - Files
Cut Style N/A
Weight 0.4 LB
EAN or UPC 37103330079
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison