Skip to content Skip to navigation menu
Thread Restoring Files - External

33016

Thread Restoring Files - External
Item #101910377
  • #8 Metric Bolt Thread Restoring File
Thread Restoring Files - External
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • #8 Metric Bolt Thread Restoring File

applications

  • Used to restore damaged or worn external threads on bolts, pipes, etc.

features

  • Available in three sizes and in a convenient four-piece set
  • Caps are color coded: #1=black
  • #2=red
  • #7=green
  • #8=blue
  • Made in the USA
  • Each thread-restoring file will work with eight different thread sizes
Trade Mark Nicholson®
Cut Style N/A
Package Type Carded
Shape Thread Restoring #8
Cooper Family NFI005 - Files
Weight 0.35 LB
EAN or UPC 37103330161
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison